Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 2 HP, 3 Ph
Mfr # 5RWJ0
Zoro # G0533942
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 11/16 in
- GPM @ 55 PSI 32
- Features Front Drain Plug, Removable and Replaceable Volute & Diffusers
- Max. Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWJ0
- Zoro # G0533942
- UPC # 190735350935
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Width | 8 in |
Height | 10 11/16 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Inlet Size - Pumps | 1-1/2 in NPT |
Length | 18 3/4 in |
Overall Length | 18.75 in |
Overall Width | 8 in |
Overall Height | 10.69 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 66 gpm, Flow Rate @ 20 psi 58 gpm, Maximum Feet of Head 118 ft, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 48 gpm, Flow Rate @ 40 psi 34 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Washer, 116038 (116038)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.257.354)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- GRUNDFOS Pump Repair Kits- Kit, Fitting NPT 60Hz CSA/NEMA, Spare Part. (99016015)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- STAR WATER SYSTEMS Home Sprinkler Pump, 1 HP (HSPJ100)
- Dayton Lawn Irrigation Pumps