Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 2 HP, 1 Ph
Mfr # 5RWH0
Zoro # G1115572
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1-1/2"
- Stages 2
- Motor Enclosure Totally Enclosed Fan Cooled (TEFC)
- Max. Pressure - Pumps 75 psi
- Length 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWH0
- Zoro # G1115572
- UPC # 190735350836
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Length | 18 3/4 in |
Width | 8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Height | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 9.25 in |
Overall Length | 18.75 in |
Overall Width | 8 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 120/208-240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 62 gpm, Flow Rate @ 20 psi 59 gpm, Maximum Feet of Head 147 ft, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 52 gpm, Flow Rate @ 40 psi 45 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Cartridge Assembly (AEYD4)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF40512)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal (01-30044)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- FLOTEC Centrifugal Pump, 2HP (FP5552)
- Dayton Lawn Irrigation Pumps