Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 1HP, 3 Ph
Mfr # 5RWH9
Zoro # G2086217
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56J
- Inlet (In.) 1-1/2
- Inlet Pressure 106 psi
- For Use With Nonflammable Liquids Compatible with Pump Component Materials
- Motor Type 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWH9
- Zoro # G2086217
- UPC # 190735350928
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Length | 18 1/4 in |
Height | 9 1/4 in |
Width | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Outlet Size - Pumps | 1-1/2 in NPT |
Inlet Size - Pumps | 1-1/2 in NPT |
Overall Length | 18.25 in |
Overall Width | 9.25 in |
Overall Height | 9.25 in |
Diameter | 6 1/8 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 43 gpm, Flow Rate @ 20 psi 33 gpm, Maximum Feet of Head 93 ft, Shut Off Pressure (Maximum) 40 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19 gpm, Flow Rate @ 40 psi 0 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- RULE A-Matic Plus Float Switch (40A)
- ZEELINE Zee Line Ryton Rotary Hand Drum Pump - Viton Seals (DRM982)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-BV)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- Dayton Lawn Irrigation Pumps