Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 1/2 HP, 3 Ph
Mfr # 5RWH7
Zoro # G1540445
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Case Pressure 150 psi
- Inlet (In.) 1-1/2
- Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
- Max. Pressure 37 psi
- Impeller Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWH7
- Zoro # G1540445
- UPC # 190735350904
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Inlet Size - Pumps | 1-1/2 in NPT |
Height | 10 11/16 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 17 1/8 in |
Width | 8 in |
Overall Height | 10.69 in |
Overall Length | 17.13 in |
Overall Width | 8 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 37 gpm, Flow Rate @ 20 psi 28 gpm, Maximum Feet of Head 64 ft, Shut Off Pressure (Maximum) 37 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19, Priming Self-Priming, Best Efficiency Flow 33 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- FILL-RITE Fuel Filter, 4-1/2 in. L, 50 psi (1200R9146)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DR31)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- Dayton Lawn Irrigation Pumps