Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 1 HP, 1 Ph
Mfr # 5RWG6
Zoro # G0486963
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 44 psi
- Max. Head 101 ft
- Impeller Type Closed
- Best Efficiency GPM @ PSI 32 @ 69 ft
- Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWG6
- Zoro # G0486963
- UPC # 190735350799
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Width | 8 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Inlet Size - Pumps | 1-1/2 in NPT |
Length | 17 13/16 in |
Height | 10 11/16 in |
Overall Height | 10.69 in |
Overall Length | 17.81 in |
Overall Width | 8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 51 gpm, Flow Rate @ 20 psi 33 gpm, Maximum Feet of Head 101 ft, Shut Off Pressure (Maximum) 44 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19 gpm, Priming Self-Priming, Best Efficiency Flow 32 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Model LB04EA-VTC1-XXX Metering Pump, Series Plus (A+), 24 GPD @ 100 PSI, Dual Manual Con (LB04EA-VTC1-XXX)
- INGERSOLL-RAND Tune Up Kit (259-TK1)
- DAYTON Float Switch (118844-GIS)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7725)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler, 3/4 HP, 1 Ph (5RWG5)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- FLOTEC Sprinkler Pump, Centrifugal, HD, 2HP (FP5182)
- Dayton Lawn Irrigation Pumps