Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 1-1/2 HP, 1 Ph
Mfr # 5RWG7
Zoro # G1312017
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Capacitor-Start/Run
- Impeller Material Stainless Steel
- HP - Pumps 1 1/2 hp
- Max. Pressure 50 psi
- GPM @ 25 PSI 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWG7
- Zoro # G1312017
- UPC # 190735350805
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Width | 8 in |
Manufacturers Warranty Length | 1 yr |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 18 1/2 in |
Height | 10 11/16 in |
Overall Height | 10.69 in |
Overall Length | 18.5 in |
Overall Width | 8 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 57 gpm, Flow Rate @ 20 psi 46 gpm, Maximum Feet of Head 104 ft, Shut Off Pressure (Maximum) 50 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 35 gpm, Flow Rate @ 40 psi 15 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARWIL Pump Controller with Gang Box, 3/4" (CF-12N-1-1-GANG)
- HARTELL A5X Plastic Impeller (620189)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- DOSATRON Dosatron Dosa-Lock Injector Lockout Device (DOSA-LOCK)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- DAYTON Pump, Sprinkler, 3/4 HP, 1 Ph (5RWG5)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- FLOTEC Centrifugal Pump, 1HP (FP5532)
- Dayton Lawn Irrigation Pumps