Shop All Utility Pumps
Dayton
Pump, Sensor Utility, 1/4 HP, 120V
Mfr # 2VAN7
Zoro # G2824297
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Switch Actuation Sensor
- Body Material Plastic
- Cord Length 9 ft
- Max. Diameter Solids 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VAN7
- Zoro # G2824297
- UPC # 190735234358
- Country of Origin Taiwan, Province of China
- Category Utility Pumps
Dimensions
Cord Length | 9 ft |
Max. Diameter Solids | 3/32 in |
Diameter | 6" |
Height | 11-3/4" |
Max. Dia. Solids | 3/32" |
Cord Size | 18 AWG |
Cord Length - Pumps | 9 ft. |
Min. Sump Pit Dia. | 6 3/4 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 6 in |
Overall Height | 11 3/4 in |
Description
Plug-In Utility Pump, HP 1/4, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 2.5 AC, Switch Actuation Sensor, Body Material Plastic, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Buna-N, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 30 gpm, Flow Rate @ 10 Ft. of Head 22 gpm, Flow Rate @ 15 Ft. of Head 12 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 6 3/4 in, Body Dia. 6 in, Overall Height 11 3/4 in, Max. Diameter Solids 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU75)
- B & K FLOAT PLST 5"" 1/4-20THRD (109-861)
- FLINT & WALLING Sprinkler Pump, Noryl, 115/230V (SPJ07P1)
- YAMADA SLEEVE ASSY 20/25 (803931)
- DAYTON 1/6 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU54)
- DAYTON 7/10 HP 2" Sensor Utility Pump 115V (4LA45)
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU55)
- DAYTON Pump Utility, 1/4 HP (3YU64)
- DAYTON Sensor Utility Pump, 1/4HP, 120V, 50ft.Cord (40GT80)
- RED LION Non-Submersible Transfer Pump, 0.083 hp (14942014)
- SUPERIOR 1/2 HP Plastic Utility Side Discharge (91570)
- Dayton Utility Pumps