Shop All Roller Spray Pumps
Dayton
Pump, Roller Spray
Mfr # 3YB55
Zoro # G2819381
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Roller
- Construction SilverCast
- GPM @ 300 PSI 4.39.115.7
- GPM @ 200 PSI 5.610.517.3
- Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3YB55
- Zoro # G2819381
- UPC # 190735296066
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Height (In.) | 5 1/32 in |
Length (In.) | 5 11/32 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 6 in |
Overall Height | 5 in |
Overall Width | 6 in |
Overall Length | 5.3 in |
Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 3/4 in |
Description
Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 21.8 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,200 RPM, Number of Rollers 6, Operating Pressure (Maximum) 300 psi, Priming Self-Priming, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 3 ft, Overall Length 5.3 in, Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- STENNER Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W (85MJH7A3STAA)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ71)
- FILL-RITE Diaphragm Zurcon (400F7238)
- DAYTON Pump, Roller Spray (3YB61)
- DAYTON Pump, Roller Spray (3YB44)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Spray Pump, Cast Iron (6500C)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 3/8 In (D3231B5011A)
- Dayton Roller Spray Pumps