Shop All Pump Shaft Seals
Dayton
Pump Repair Kit
Mfr # GGS_103699
Zoro # G710607503
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Pump Type Pump
- Compatible with Series 55JJ63 and 53JJ64
- Compatible with Brand Dayton
- Compatible with Series Family 55JJ63 and 53JJ64
- Compatible with Manufacturer Model Number 800VY3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_103699
- Zoro # G710607503
- Country of Origin India
- Category Pump Shaft Seals
Dimensions
Details
Compatible with Pump Type | Pump |
Compatible with Series | 55JJ63 and 53JJ64 |
Compatible with Brand | Dayton |
Compatible with Series Family | 55JJ63 and 53JJ64 |
Item | Pump Repair Kit |
Compatible with Manufacturer Model Number | 800VY3 |
Compatible Manufacturer Part Number | 800VY3 |
Compatible Manufacturer Model Number | 800VY3 |
For Use with Mfr. Model Number | 800VY3 |
For Use With Mfr. Model Number | 800VY3 |
Description
Pump Repair Kit, Compatible with Pump Type Pump, Compatible with Series 55JJ63 and 53JJ64, Compatible with Series Family 55JJ63 and 53JJ64, Gasket Inner Diameter Not Applicable, Gasket Material Not Applicable, Gasket Thickness Not Applicable, Compatible with Brand Dayton, Compatible with Grainger Part Number 800VY3, Compatible Manufacturer Part Number 800VY3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V (FPZT7350)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (SD1202H)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2801084915)
- DAYTON Shaft Seal, 7/8 In, Buna, Carbon, Ceramic (3ACF8)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON Pump Repair Kit (GGS_103697)
- DAYTON Pump Repair Kit (GGS_103718)
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Max. Temp. (F): 250 Degrees F (3ACE8)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.196 (101.000.196SP)
- Dayton Pump Shaft Seals