Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZXL5, 2ZXL6
Mfr # 21TH25
Zoro # G8025394
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXL5, 2ZXL6
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TH25
- Zoro # G8025394
- UPC # 190735167441
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXL5, 2ZXL6 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZXL5, 2ZXL6 |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number [NEW] | 2ZXL5, 2ZXL6 |
Compatible Grainger Part Number | 2ZXL5, 2ZXL6 |
Compatible with Manufacturer Part Number | 2ZXL5, 2ZXL6 |
Compatible Manufacturer Part Number | 2ZXL5, 2ZXL6 |
Compatible Manufacturer Model Number | 2ZXL5, 2ZXL6 |
For Use with Mfr. Model Number | 2ZXL5, 2ZXL6 |
For Use With Mfr. Model Number | 2ZXL5, 2ZXL6 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXL5, 2ZXL6, Compatible with Grainger Part Number 2ZXL5, 2ZXL6, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1.6 gpm (PB0301TNANN0000)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZXK5)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- DAYTON Knob, 5/16-18 x 1.00 In (PP60403G)
- DAYTON Stud, 3/8-16 x 1-5/8 In. (PP60001)
- DAYTON Union with Sight Glass, O, 1-1/2 In. (PP89280101G)
- DAYTON Bearing 6203 (PPT05011G)
- DAYTON Drive Shaft (PPM331101G)
- DAYTON Oil Pressure Gauge with O-Ring (PP06011009G)
- DAYTON White Sleeve (134240)
- Dayton Pump Parts