Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZXK6, 2ZXK7
Mfr # 21TH29
Zoro # G8367956
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXK6, 2ZXK7
- Includes (4) 3/8"-16 x 1 in 18-8 Hex Head Cap Screw, (4) 3/8"-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller Shim Kit, Impeller, Low Crown Acorn Nut, Mechanical Seal, O-ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TH29
- Zoro # G8367956
- UPC # 190735167465
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXK6, 2ZXK7 |
Includes | (4) 3/8"-16 x 1 in 18-8 Hex Head Cap Screw, (4) 3/8"-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller Shim Kit, Impeller, Low Crown Acorn Nut, Mechanical Seal, O-ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 2ZXK6, 2ZXK7 |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible Grainger Part Number | 2ZXK6, 2ZXK7 |
Compatible with Manufacturer Model Number [NEW] | 2ZXK6, 2ZXK7 |
Compatible with Manufacturer Part Number | 2ZXK6, 2ZXK7 |
Compatible Manufacturer Part Number | 2ZXK6, 2ZXK7 |
Compatible Manufacturer Model Number | 2ZXK6, 2ZXK7 |
For Use with Mfr. Model Number | 2ZXK6, 2ZXK7 |
For Use With Mfr. Model Number | 2ZXK6, 2ZXK7 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXK6, 2ZXK7, Compatible with Grainger Part Number 2ZXK6, 2ZXK7, Gasket Material Viton, Includes (4) 3/8 In.-16 x 1 in 18-8 Hex Head Cap Screw, (4) 3/8 In.-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller Shim Kit, Impeller, Low Crown Acorn Nut, Mechanical Seal, O-ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 CcMin Air (RMA-150)
- KASCO Electric Aeration System (RA1-PM)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- DAYTON Motor (PP2LTAE23TCG)
- DAYTON Ball, 25e (770590)
- DAYTON Union Adapter, PK2 (PP27173EH0902G)
- DAYTON Bearing, PK2 (PP3799G)
- DAYTON Strainer Basket (PP27175650903G)
- DAYTON External Retaining Ring (PPO6ZN008G)
- DAYTON AC, 3-Phase, 1/2 HP, Motor (PP1000L5BG)
- Dayton Pump Parts