Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZXJ3, 2ZXJ4
Mfr # 21TH17
Zoro # G8263927
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXJ3, 2ZXJ4
- Includes (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TH17
- Zoro # G8263927
- UPC # 190735167410
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXJ3, 2ZXJ4 |
Includes | (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZXJ3, 2ZXJ4 |
Compatible with Brand | Dayton |
Gasket Material | Viton |
Compatible with Manufacturer Model Number [NEW] | 2ZXJ3, 2ZXJ4 |
Compatible Grainger Part Number | 2ZXJ3, 2ZXJ4 |
Compatible with Manufacturer Part Number | 2ZXJ3, 2ZXJ4 |
Compatible Manufacturer Part Number | 2ZXJ3, 2ZXJ4 |
Compatible Manufacturer Model Number | 2ZXJ3, 2ZXJ4 |
For Use with Mfr. Model Number | 2ZXJ3, 2ZXJ4 |
For Use With Mfr. Model Number | 2ZXJ3, 2ZXJ4 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXJ3, 2ZXJ4, Compatible with Grainger Part Number 2ZXJ3, 2ZXJ4, Gasket Material Viton, Includes (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Seal Kit, 1/2" (816706-023)
- TACO 1/25 HP 115V 1-Phase Flange Connection Hydronic Circulating Pump (007-F5)
- ARO Fluid Power Complete, Del Ele, 59121 (59121)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, Cast Iron (FLANGE CI 0.75" NPT FS2+HWKIT)
- DAYTON Roll Pin (PP3798G)
- DAYTON Mechanical Seal Assembly (PP810008G)
- DAYTON Lockwasher, 1/2 In., PK3 (PP60253AG)
- DAYTON Telescopic Suction Tube (PPSAGNBTP34FNG)
- DAYTON Pump Repair Kit, For 2ZWT9, 2ZWU1 (21TG63)
- DAYTON Pressure Gauge Kit (PP21115301G)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- Dayton Pump Parts