Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZXJ1, 2ZXJ2
Mfr # 21TH15
Zoro # G8414061
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXJ1, 2ZXJ2
- Includes (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TH15
- Zoro # G8414061
- UPC # 190735167403
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXJ1, 2ZXJ2 |
Includes | (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZXJ1, 2ZXJ2 |
Compatible Manufacturer Part Number | 2ZXJ1, 2ZXJ2 |
Compatible with Manufacturer Model Number [NEW] | 2ZXJ1, 2ZXJ2 |
Compatible Grainger Part Number | 2ZXJ1, 2ZXJ2 |
Compatible with Manufacturer Part Number | 2ZXJ1, 2ZXJ2 |
Compatible Manufacturer Model Number | 2ZXJ1, 2ZXJ2 |
For Use with Mfr. Model Number | 2ZXJ1, 2ZXJ2 |
For Use With Mfr. Model Number | 2ZXJ1, 2ZXJ2 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXJ1, 2ZXJ2, Compatible with Grainger Part Number 2ZXJ1, 2ZXJ2, Gasket Material Viton, Includes (4) 3/8 in-16 x 1 in Hex Head Cap Screw, (4) 3/8 in-16 x 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Hand Operated Drum Pump, HDPE Housing (DEFDPHP)
- GPI Mechanical Flowmeter, 1" Connection (M30-L8N)
- ECO-FLO Plastic Irrigation Pump 2 HP (EFLS20P)
- WHALE MARINE Supersub 12V 1100GPH Low Profile Automatic Bilge Pump (SS1212)
- DAYTON Gear (PPM966101G)
- DAYTON Impeller Assembly (PP20003CG02G)
- DAYTON Diaphragm (772962)
- DAYTON Cover O-Ring (PP21101525001G)
- DAYTON Valve, Regulating, 3-5.5 GPM (1MDA2)
- DAYTON Pump Repair Kit, Fluid (6PY68)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- Dayton Pump Parts