Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWZ8, 2ZWZ9
Mfr # 21TH05
Zoro # G8414016
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWZ8, 2ZWZ9
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TH05
- Zoro # G8414016
- UPC # 190735167366
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWZ8, 2ZWZ9 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | 2ZWZ8, 2ZWZ9 |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 2ZWZ8, 2ZWZ9 |
Compatible with Manufacturer Part Number | 2ZWZ8, 2ZWZ9 |
Compatible with Manufacturer Model Number [NEW] | 2ZWZ8, 2ZWZ9 |
Compatible Manufacturer Part Number | 2ZWZ8, 2ZWZ9 |
Compatible Manufacturer Model Number | 2ZWZ8, 2ZWZ9 |
For Use with Mfr. Model Number | 2ZWZ8, 2ZWZ9 |
For Use With Mfr. Model Number | 2ZWZ8, 2ZWZ9 |
Shop By | Closeouts |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWZ8, 2ZWZ9, Compatible with Grainger Part Number 2ZWZ8, 2ZWZ9, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM (PD10A-AAP-GGG)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA5)
- GOULDS WATER TECHNOLOGY 7-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS7534D4)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- DAYTON Union O-Ring, PK2 (PP2110500001G)
- DAYTON Gear (PPM956001G)
- DAYTON Seal (PPTLSP013G)
- DAYTON Float Switch, 20 Ft. (106923XA-GIS)
- DAYTON Shaft Seal (PPTPXX810G)
- DAYTON Drive Shaft Assembly (PPM35N007G)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- Dayton Pump Parts