Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWZ6, 2ZWZ7
Mfr # 21TH03
Zoro # G8181932
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWZ6, 2ZWZ7
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21TH03
- Zoro # G8181932
- UPC # 190735167359
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWZ6, 2ZWZ7 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Brand | Dayton |
Gasket Material | Viton |
Compatible with Manufacturer Model Number | 2ZWZ6, 2ZWZ7 |
Compatible with Pump Type | Straight Centrifugal |
Compatible Manufacturer Part Number | 2ZWZ6, 2ZWZ7 |
Compatible Grainger Part Number | 2ZWZ6, 2ZWZ7 |
Compatible with Manufacturer Model Number [NEW] | 2ZWZ6, 2ZWZ7 |
Compatible with Manufacturer Part Number | 2ZWZ6, 2ZWZ7 |
Compatible Manufacturer Model Number | 2ZWZ6, 2ZWZ7 |
For Use with Mfr. Model Number | 2ZWZ6, 2ZWZ7 |
For Use With Mfr. Model Number | 2ZWZ6, 2ZWZ7 |
Shop By | Closeouts |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWZ6, 2ZWZ7, Compatible with Grainger Part Number 2ZWZ6, 2ZWZ7, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- DIVERSIFIED Pump Duplexor (ARB-120-AEA)
- ARO Logic Assembly, 59861 (59861)
- BELL & GOSSETT Seal Kit (186862LF)
- DAYTON Buna-N Mechanical Seal (PPL3315G)
- DAYTON Venturi Kit (PP27183AG0310G)
- DAYTON Lip Sealid, For Use With Mfr. Model Number: PPUL2908G (PPUL2908G)
- DAYTON Muffler Kit (PPKITOP02G)
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- DAYTON Lock Knob Assembly, PK2 (PP20003DH0102G)
- SPRINGER PARTS Pump Rebuild Kit for Bell & Gossett Pump Models 80 & 1531 (Standard Inside Seal) (FK08185024XX06SP)
- Dayton Pump Parts