Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWY1A
Mfr # 21TG82
Zoro # G8467374
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWY1
- Includes (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TG82
- Zoro # G8467374
- UPC # 190735167199
- Country of Origin India
- Category Pump Parts
Details
Item | Pedestal Pump |
Type | Centrifugal Pump |
For Use With | 2ZWY1 |
Includes | (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Brand | Dayton |
Gasket Material | Nitrile Rubber |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZWY1 |
Compatible with Manufacturer Part Number | 2ZWY1 |
Compatible with Manufacturer Model Number [NEW] | 2ZWY1 |
Compatible Grainger Part Number | 2ZWY1 |
Compatible Manufacturer Part Number | 2ZWY1 |
Compatible Manufacturer Model Number | 2ZWY1 |
For Use with Mfr. Model Number | 2ZWY1 |
For Use With Mfr. Model Number | 2ZWY1 |
Description
Pedestal Pump, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWY1, Compatible with Grainger Part Number 2ZWY1, Gasket Material Nitrile Rubber, Includes (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Santoprene (95825-A)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA3)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- DAYTON Retainer (PPM32N007G)
- DAYTON Jam Nut (PPTS0502G)
- DAYTON Seal (PP21103031601GG)
- DAYTON Buna-N Mechanical Seal (PPL3315G)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- DAYTON Clamp (PPTLSP010G)
- ARO Hose Asm, 624201-10 (624201-10)
- Dayton Pump Parts