Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWU8, 2ZWU9
Mfr # 21TG71
Zoro # G8468135
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWU8, 2ZWU9
- Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TG71
- Zoro # G8468135
- UPC # 190735167106
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWU8, 2ZWU9 |
Includes | (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 2ZWU8, 2ZWU9 |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 2ZWU8, 2ZWU9 |
Compatible with Manufacturer Model Number [NEW] | 2ZWU8, 2ZWU9 |
Compatible Grainger Part Number | 2ZWU8, 2ZWU9 |
Compatible with Manufacturer Part Number | 2ZWU8, 2ZWU9 |
Compatible Manufacturer Model Number | 2ZWU8, 2ZWU9 |
For Use with Mfr. Model Number | 2ZWU8, 2ZWU9 |
For Use With Mfr. Model Number | 2ZWU8, 2ZWU9 |
Shop By | Closeouts |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWU8, 2ZWU9, Compatible with Grainger Part Number 2ZWU8, 2ZWU9, Gasket Material Viton, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Diaphram (5k522)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- DAYTON Pump Repair Kit, For 2ZWR9A, 2ZWT1A (21TG54)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- DAYTON Pump Repair Kit, Fluid (6PY67)
- DAYTON Oil Seal Repair Kit (PPHP51000202G)
- DAYTON Impeller For Booster Pump (PP27133AL02G)
- DAYTON Suct Strainer, 5 Dia, 1.5 NPT, SideRnd Perf (1P689)
- DAYTON External Retaining Ring (PPO3ZN013G)
- DAYTON Discharge Spout Kit (3BY4803)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- Dayton Pump Parts