Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWT9, 2ZWU1
Mfr # 21TG63
Zoro # G7840935
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWT9, 2ZWU1
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TG63
- Zoro # G7840935
- UPC # 190735167069
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWT9, 2ZWU1 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 2ZWT9, 2ZWU1 |
Compatible with Brand | Dayton |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible Manufacturer Part Number | 2ZWT9, 2ZWU1 |
Compatible with Manufacturer Model Number [NEW] | 2ZWT9, 2ZWU1 |
Compatible with Manufacturer Part Number | 2ZWT9, 2ZWU1 |
Compatible Grainger Part Number | 2ZWT9, 2ZWU1 |
Compatible Manufacturer Model Number | 2ZWT9, 2ZWU1 |
For Use with Mfr. Model Number | 2ZWT9, 2ZWU1 |
For Use With Mfr. Model Number | 2ZWT9, 2ZWU1 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWT9, 2ZWU1, Compatible with Grainger Part Number 2ZWT9, 2ZWU1, Gasket Material Viton, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/208-230V (2ZWU8)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW81)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM (6PY53)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-758)
- DAYTON Seal (PPTPXW806G)
- DAYTON External Retaining Ring (PPO6ZN008G)
- DAYTON Ball Valve (773169)
- DAYTON SS Stud 410, 3/8-16 x 1-5/8In (PP60002)
- DAYTON Cast Iron Pool Pump Trap/Baskt (5PXF2)
- DAYTON Mechanical Seal (201100031)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- Dayton Pump Parts