Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWT6A, 2ZWT7A
Mfr # 21TG60
Zoro # G8147632
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWT6, 2ZWT7
- Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TG60
- Zoro # G8147632
- UPC # 190735167045
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWT6, 2ZWT7 |
Includes | (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Nitrile Rubber |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWT6, 2ZWT7 |
Compatible with Manufacturer Model Number [NEW] | 2ZWT6, 2ZWT7 |
Compatible Grainger Part Number | 2ZWT6, 2ZWT7 |
Compatible with Manufacturer Part Number | 2ZWT6, 2ZWT7 |
Compatible Manufacturer Part Number | 2ZWT6, 2ZWT7 |
Compatible Manufacturer Model Number | 2ZWT6, 2ZWT7 |
For Use with Mfr. Model Number | 2ZWT6, 2ZWT7 |
For Use With Mfr. Model Number | 2ZWT6, 2ZWT7 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWT6, 2ZWT7, Compatible with Grainger Part Number 2ZWT6, 2ZWT7, Gasket Material Nitrile Rubber, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Suction Diffuser, Flanged, 6"x6" (PSD-600X600)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 150 ft. Max. Head (3BF1JBA0)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- ARO Seat, Polypropylene (96580-1)
- DAYTON Drive Shaft (090COLU1204)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- DAYTON Cam (PPUL2906G)
- DAYTON Impeller Assembly (PP20003CI02G)
- DAYTON Capacitor (PPT2P542G)
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK9)
- Dayton Pump Parts