Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWR9A, 2ZWT1A
Mfr # 21TG54
Zoro # G8446681
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWR9, 2ZWT1
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21TG54
- Zoro # G8446681
- UPC # 190735167014
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWR9, 2ZWT1 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Nitrile Rubber |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWR9, 2ZWT1 |
Compatible Manufacturer Part Number | 2ZWR9, 2ZWT1 |
Compatible with Manufacturer Model Number [NEW] | 2ZWR9, 2ZWT1 |
Compatible Grainger Part Number | 2ZWR9, 2ZWT1 |
Compatible with Manufacturer Part Number | 2ZWR9, 2ZWT1 |
Compatible Manufacturer Model Number | 2ZWR9, 2ZWT1 |
For Use with Mfr. Model Number | 2ZWR9, 2ZWT1 |
For Use With Mfr. Model Number | 2ZWR9, 2ZWT1 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWR9, 2ZWT1, Compatible with Grainger Part Number 2ZWR9, 2ZWT1, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Spring, 4900-5 (4900-5)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- IFM Sensing Probe, 63 In (E43210)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- DAYTON Cam Screw (PPUL2907G)
- DAYTON Mechanical Seal (PP201100071G)
- DAYTON Adapter (PP45008G)
- DAYTON Seal Assembly, Viton (5DXZ0)
- DAYTON Mounting Bracket (4JPH1)
- DAYTON Pump Repair Kit, For 2ZWY1A (21TG82)
- MCDONNELL & MILLER Paddle Kit, Bronze, PK2 (FS7-4-28)
- Dayton Pump Parts