Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWR5A, 2ZWR6A
Mfr # 21TG50
Zoro # G8312586
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWR5, 2ZWR6
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21TG50
- Zoro # G8312586
- UPC # 190735166994
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWR5, 2ZWR6 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Gasket Material | Nitrile Rubber |
Compatible with Manufacturer Model Number | 2ZWR5, 2ZWR6 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number [NEW] | 2ZWR5, 2ZWR6 |
Compatible with Manufacturer Part Number | 2ZWR5, 2ZWR6 |
Compatible Grainger Part Number | 2ZWR6 |
Compatible Manufacturer Part Number | 2ZWR5, 2ZWR6 |
Compatible Manufacturer Model Number | 2ZWR5, 2ZWR6 |
For Use with Mfr. Model Number | 2ZWR5, 2ZWR6 |
For Use With Mfr. Model Number | 2ZWR5, 2ZWR6 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWR5, 2ZWR6, Compatible with Grainger Part Number 2ZWR6, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- DANNER EZ Clean Replacement Filter Media. 2 pk. (21160)
- FLOJET Strainer, In Line, 3/8", FNPT (01740375G)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- DAYTON Pump Adaptor (PPL2308CG)
- DAYTON Pipe Plug (PP60003G)
- DAYTON Seal Assembly, Viton (5DXZ0)
- DAYTON Bowl With Bearing (PPL4402FG)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- DAYTON Pump Repair Kit, For 2ZWT6A, 2ZWT7A (21TG60)
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- Dayton Pump Parts