Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWR4A
Mfr # 21TG49
Zoro # G8354595
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWR4
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21TG49
- Zoro # G8354595
- UPC # 190735166987
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWR4 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZWR4 |
Compatible with Brand | Dayton |
Gasket Material | Nitrile Rubber |
Compatible Manufacturer Part Number | 2ZWR4 |
Compatible Grainger Part Number | 2ZWR4, 2ZWR5 |
Compatible with Manufacturer Part Number | 2ZWR4 |
Compatible with Manufacturer Model Number [NEW] | 2ZWR4 |
Compatible Manufacturer Model Number | 2ZWR4 |
For Use with Mfr. Model Number | 2ZWR4 |
For Use With Mfr. Model Number | 2ZWR4 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWR4, Compatible with Grainger Part Number 2ZWR4, 2ZWR5, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adapter (PP18006G)
- QUIKRETE 5CUFT WHT Marble Rock (1175-00)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled, Temperature, Humidity, and Leak Detection (LS-PRO-120VAC-WiFi-US-RETAIL)
- DAYTON External Retaining Ring (PPO3ZN013G)
- DAYTON Machine Tool Coolant Pump, 2.4 Gal. (11A473)
- DAYTON Housing (PPT10003G)
- DAYTON Quick Disconnect F (PP3808G)
- DAYTON Mechanical Seal, Buna (5NYE9)
- DAYTON Retainer (PPM33N006G)
- VISESEAL VISESEAL 6800BIL-SS COMPRESSION PACKING 1/2IN 10LB PUMP PARTS AND ACCESSORY (6800BIL-SS)
- Dayton Pump Parts