Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY76
Zoro # G1890253
original price:
$1,209.69
8% off
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 6PY57
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PY76
- Zoro # G1890253
- UPC # 190735370964
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | PTFE |
For Use With | 6PY57 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | PTFE |
Product Type | Fluid End Repair Kit |
Number of Seals | 0 |
Check Ball Material | PTFE |
Number of Check Balls | 4 |
Compatible Connection Media Type | Fluid |
Number of O-Rings | 12 |
Number of Diaphragms | 2 |
Compatible with Manufacturer Model Number | 34TJ45, 6PY57, 6PY57B |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Manufacturer Part Number | 34TJ45, 6PY57, 6PY57B |
Compatible with Manufacturer Part Number | 34TJ45, 6PY57, 6PY57B |
Compatible with Manufacturer Model Number [NEW] | 34TJ45, 6PY57, 6PY57B |
Compatible Manufacturer Model Number | 34TJ45, 6PY57, 6PY57B |
For Use with Mfr. Model Number | 34TJ45, 6PY57, 6PY57B |
For Use With Mfr. Model Number | 34TJ45, 6PY57, 6PY57B |
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 34TJ45, 6PY57, 6PY57B, Compatible Manufacturer Part Number 34TJ45, 6PY57, 6PY57B, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Pin Backplate C Series Tri-Clover & Ampco (216D-11-1-S)
- ARO Assembly Kit (637140-33)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- DAYTON Pump Repair Kit, Air (6PY80)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Packing Nut (PPM5ZN001G)
- DAYTON Pipe Plug, 1/8 NPT (PPL3509G)
- DAYTON Drive Gear (PPM959600G)
- DAYTON Cover O-Ring (PP21101525001G)
- SJE-RHOMBUS JB Plugger No Alarm or Float (1007936)
- Dayton Pump Parts