Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY75
Zoro # G0766726
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 34TJ43, 6PY56, 6PY56B
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY75
- Zoro # G0766726
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | PTFE |
For Use With | 34TJ43, 6PY56, 6PY56B |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | PTFE |
Product Type | Fluid End Repair Kit |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 40 Degrees F |
Number of O-Rings | 12 |
Number of Check Balls | 4 |
Number of Diaphragms | 2 |
Check Ball Material | PTFE |
Compatible with Manufacturer Model Number | 34TJ43, 6PY56, 6PY56B |
Number of Seals | 0 |
Compatible Connection Media Type | Fluid |
Compatible with Manufacturer Part Number | 34TJ43, 6PY56, 6PY56B |
Compatible Manufacturer Part Number | 34TJ43, 6PY56, 6PY56B |
Compatible with Manufacturer Model Number [NEW] | 34TJ43, 6PY56, 6PY56B |
Compatible Manufacturer Model Number | 34TJ43, 6PY56, 6PY56B |
For Use with Mfr. Model Number | 34TJ43, 6PY56, 6PY56B |
For Use With Mfr. Model Number | 34TJ43, 6PY56, 6PY56B |
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 34TJ43, 6PY56, 6PY56B, Compatible with Manufacturer Model Number 34TJ43, 6PY56, 6PY56B, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- GROZ Fuel Hose, Anti Static, 1" ID, 20 ft. (44089)
- BELL & GOSSETT Seal Kit, For Use With 3CFF3 (189174LF)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- DAYTON Foot valve (PP3831G)
- DAYTON Cover (PPT03309G)
- DAYTON Gear (PPO6ZN008GG)
- DAYTON Mechanical Seal (PP211030112G)
- DAYTON Mechanical Seal (PP201100071G)
- DAYTON Impeller Assembly (PP5541404G)
- DAYTON Venturi Kit (PP27183AF0310G)
- Dayton Pump Parts