Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY72
Zoro # G3326556
original price:
$314.99
9% off
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 53JU97, 6PY49, 6PY51
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PY72
- Zoro # G3326556
- UPC # 190735370933
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | PTFE |
For Use With | 53JU97, 6PY49, 6PY51 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | PTFE |
Product Type | Fluid End Repair Kit |
Media Temperature (Minimum) | 40 Degrees F |
Number of Check Balls | 4 |
Compatible with Manufacturer Model Number | 22A603, 6PY49, 6PY51 |
Number of O-Rings | 12 |
Number of Diaphragms | 2 |
Compatible Connection Media Type | Fluid |
Check Ball Material | PTFE |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Seals | 0 |
Compatible Manufacturer Part Number | 22A603, 6PY49, 6PY51 |
Compatible with Manufacturer Part Number | 22A603, 6PY49, 6PY51 |
Compatible with Manufacturer Model Number [NEW] | 22A603, 6PY49, 6PY51 |
Compatible Manufacturer Model Number | 22A603, 6PY49, 6PY51 |
For Use with Mfr. Model Number | 22A603, 6PY49, 6PY51 |
For Use With Mfr. Model Number | 22A603, 6PY49, 6PY51 |
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 22A603, 6PY49, 6PY51, Compatible with Manufacturer Model Number 22A603, 6PY49, 6PY51, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- TSURUMI 1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller 110V (50UT2.4S-61 (110V))
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP4)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- DAYTON Diffuser Kit (PP20003AD03G)
- DAYTON Manifold (780027)
- DAYTON Pipe Plug, 1/4 NPT (PP60155G)
- DAYTON End Cover (PPUL2902G)
- DAYTON Bung 2 In. (PPSABNRBP3VPG)
- DAYTON Hex Nut Zinc Plated, 1/2-13, PK8 (PP60223G)
- ARO Pump Repair Kit, Fluid (637429-TT)
- Dayton Pump Parts