Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY67
Zoro # G2938354
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6PY44
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY67
- Zoro # G2938354
- UPC # 190735370889
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | Buna |
For Use With | 6PY44 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | Buna-N |
Product Type | Fluid End Repair Kit |
Check Ball Material | Buna-N |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 22A593, 22A594, 6PY44, 6PY44B |
Number of Diaphragms | 2 |
Number of Seals | 0 |
Number of Check Balls | 4 |
Number of O-Rings | 12 |
Compatible Connection Media Type | Fluid |
Media Temperature (Minimum) | 0 Degrees F |
Compatible Manufacturer Part Number | 22A593, 22A594, 6PY44, 6PY44B |
Compatible with Manufacturer Part Number | 22A593, 22A594, 6PY44, 6PY44B |
Compatible with Manufacturer Model Number [NEW] | 22A593, 22A594, 6PY44, 6PY44B |
Compatible Manufacturer Model Number | 22A593, 22A594, 6PY44, 6PY44B |
For Use with Mfr. Model Number | 22A593, 22A594, 6PY44, 6PY44B |
For Use With Mfr. Model Number | 22A593, 22A594, 6PY44, 6PY44B |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 22A593, 22A594, 6PY44, 6PY44B, Compatible with Manufacturer Model Number 22A593, 22A594, 6PY44, 6PY44B, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vinyl Tubing 15 ft. (U0818286)
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M8000-ULL-NO)
- DWYER INSTRUMENTS Flowmeter, range 6-50 cc/min water. (VFA-32-EC-SS)
- SANIFLO Sanicubic, 2 Duplex Grinder System, 2x1HP, 240V (029)
- DAYTON Mechanical Seal (PP5621006G)
- DAYTON Air Volume Control Assembly (PP210063X10801G)
- DAYTON Seal (PPTPXY07G)
- DAYTON Mounting Adaptor (PPT03310G)
- DAYTON Ring Lock For Cartridge Filter (PP01021006G)
- DAYTON Mounting Base (PPTWA712G)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- Dayton Pump Parts