Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY66
Zoro # G2807813
original price:
$215.68
30% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6PY43
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PY66
- Zoro # G2807813
- UPC # 190735370872
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | Buna |
For Use With | 6PY43 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | Buna-N |
Product Type | Fluid End Repair Kit |
Compatible with Manufacturer Model Number | 22A592, 6PY43, 6PY43B |
Number of Seals | 0 |
Number of Check Balls | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Connection Media Type | Fluid |
Number of O-Rings | 12 |
Check Ball Material | Buna-N |
Number of Diaphragms | 2 |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Manufacturer Part Number | 22A592, 6PY43, 6PY43B |
Compatible Manufacturer Part Number | 22A592, 6PY43, 6PY43B |
Compatible with Manufacturer Model Number [NEW] | 22A592, 6PY43, 6PY43B |
Compatible Manufacturer Model Number | 22A592, 6PY43, 6PY43B |
For Use with Mfr. Model Number | 22A592, 6PY43, 6PY43B |
For Use With Mfr. Model Number | 22A592, 6PY43, 6PY43B |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 22A592, 6PY43, 6PY43B, Compatible with Manufacturer Model Number 22A592, 6PY43, 6PY43B, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDIAN 5-Gallon Collapsible Wildland Fire Pump (179061V)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- US SEAL Pump Seal Shaft 0.625 (PS-359)
- DAYTON Venturi Kit (PP27183AG0310G)
- DAYTON Wear Plate (PP61005G)
- DAYTON Pump Repair Kit, For 2ZWR9A, 2ZWT1A (21TG54)
- DAYTON Strainer Basket, For Use With Mfr. Model Number: 5PXF6 (PP27175660903G)
- DAYTON V Band Clamp Assembly (PP22053ER0902G)
- DAYTON Pump Rebuild Kit, For 4VCR2-4, 5UWH2, 6HKV4 (4VCR5)
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- Dayton Pump Parts