Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY65
Zoro # G2362044
original price:
$164.97
7% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6PY42
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PY65
- Zoro # G2362044
- UPC # 190735370865
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | Buna |
For Use With | 6PY42 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Diaphragm Material | Buna-N |
Valve Type | Ball |
Product Type | Fluid End Repair Kit |
Compatible Connection Media Type | Fluid |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of O-Rings | 12 |
Number of Check Balls | 4 |
Number of Diaphragms | 2 |
Compatible with Manufacturer Model Number | 6PY42 |
Number of Seals | 0 |
Media Temperature (Minimum) | 0 Degrees F |
Check Ball Material | Buna-N |
Compatible Manufacturer Part Number | 6PY42 |
Compatible with Manufacturer Part Number | 6PY42 |
Compatible with Manufacturer Model Number [NEW] | 6PY42 |
Compatible Manufacturer Model Number | 6PY42 |
For Use with Mfr. Model Number | 6PY42 |
For Use With Mfr. Model Number | 6PY42 |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 6PY42, Compatible with Manufacturer Model Number 6PY42, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-1)
- SPX Sleeve Stainless Steel U1 Pumps (060098000+)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (5UXF8)
- DAYTON Jam Nut (PPTS0502G)
- DAYTON Capacitor (PP211580-08G)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- DAYTON Bracket, Wall Mount (4AYD7)
- DAYTON Cover (PP27225660902G)
- DAYTON Rubber Tape Mat (PP273455304G)
- CHERNE Replacement Manhole Tester, Bladder, 26 In Overall Length, Domestic, 008404 (008404)
- Dayton Pump Parts