Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY62
Zoro # G3335927
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 6PY39
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY62
- Zoro # G3335927
- UPC # 190735370834
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | PTFE |
For Use With | 6PY39 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Diaphragm Material | PTFE |
Product Type | Fluid End Repair Kit |
Compatible Connection Media Type | Fluid |
Number of O-Rings | 12 |
Number of Check Balls | 4 |
Check Ball Material | PTFE |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Seals | 0 |
Compatible with Manufacturer Model Number | 6PY39 |
Number of Diaphragms | 2 |
Media Temperature (Minimum) | 40 Degrees F |
Compatible Manufacturer Part Number | 6PY39 |
Compatible with Manufacturer Part Number | 6PY39 |
Compatible with Manufacturer Model Number [NEW] | 6PY39 |
Compatible Manufacturer Model Number | 6PY39 |
For Use with Mfr. Model Number | 6PY39 |
For Use With Mfr. Model Number | 6PY39 |
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6PY39, Compatible with Manufacturer Model Number 6PY39, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable, Manufacturers Warranty Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Silencer Assembly (804764)
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- ZOELLER Submersible Sump Pump, 3/10 HP, 1 1/2 in F, Vert Float, 34 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (M53)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA3)
- DAYTON Output Gear (116-100-1005)
- DAYTON Replacement Cartridge Filter, Use w/4VMN6 (4VMP6)
- DAYTON Vibration Mount Kit (PP202300690G)
- DAYTON Flapper Valve (PPTLS0704G)
- DAYTON Bearing (PPR0ZN001G)
- DAYTON Impeller O-Ring (PPT03306G)
- TACO Cartridge, For 4JB22, 4PC90 (007-042RP)
- Dayton Pump Parts