Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY61
Zoro # G3265787
original price:
$136.99
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 6PY37, 6PY38
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY61
- Zoro # G3265787
- UPC # 190735370827
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | PTFE |
For Use With | 6PY37, 6PY38 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Diaphragm Material | PTFE |
Product Type | Fluid End Repair Kit |
Number of Check Balls | 4 |
Compatible Connection Media Type | Fluid |
Number of Diaphragms | 2 |
Number of Seals | 0 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of O-Rings | 12 |
Compatible with Manufacturer Model Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
Check Ball Material | PTFE |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Manufacturer Part Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
Compatible Manufacturer Part Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
Compatible with Manufacturer Model Number [NEW] | 6PY37, 6PY37A, 6PY38, 6PY38A |
Compatible Manufacturer Model Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
For Use with Mfr. Model Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
For Use With Mfr. Model Number | 6PY37, 6PY37A, 6PY38, 6PY38A |
Description
Diaphragm Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 6PY37, 6PY37A, 6PY38, 6PY38A, Compatible with Manufacturer Model Number 6PY37, 6PY37A, 6PY38, 6PY38A, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Aquastat, Temperature (563-2)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- ZORO SELECT Suction Strainer, 5 Dia, 1.5 NPSM, SidePerf (5RWL2)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEW7)
- DAYTON Pressure Switch Kit (PP21000402G)
- DAYTON Strainer Basket (PP27175650903G)
- DAYTON Booster Cartridge Assembly (AEYE5)
- DAYTON Seal (PP21103031601GG)
- DAYTON Nozzle Holder (PPHNGHOSRBP3VG)
- DAYTON Shallow Well Body Ejector (135021)
- VERSAMATIC Wet-Kit VALOR 1" BN, BN (476.V075.360)
- Dayton Pump Parts