Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY59
Zoro # G3404502
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With 6PY35
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY59
- Zoro # G3404502
- UPC # 190735370803
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | Santoprene(R) |
For Use With | 6PY35 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Diaphragm Material | Santoprene |
Valve Type | Ball |
Product Type | Fluid End Repair Kit |
Number of O-Rings | 12 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Manufacturer Model Number | 6PY35, 6PY35B |
Number of Diaphragms | 2 |
Compatible Connection Media Type | Fluid |
Number of Check Balls | 4 |
Check Ball Material | Santoprene |
Number of Seals | 0 |
Compatible Manufacturer Part Number | 6PY35, 6PY35B |
Compatible with Manufacturer Part Number | 6PY35, 6PY35B |
Compatible with Manufacturer Model Number [NEW] | 6PY35, 6PY35B |
Compatible Manufacturer Model Number | 6PY35, 6PY35B |
For Use with Mfr. Model Number | 6PY35, 6PY35B |
For Use With Mfr. Model Number | 6PY35, 6PY35B |
Description
Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6PY35, 6PY35B, Compatible with Manufacturer Model Number 6PY35, 6PY35B, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit Service, Regulator(Relieving), 104453 (104453)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- SIMER Pressure Booster Pump Simer (4075SS-01)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BHF)
- DAYTON Npt, Pipe Plug, Zp, 1/8 (PP60150AG)
- DAYTON Pump (PP62003G)
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- DAYTON Flapper Valve (PPTLS0704G)
- DAYTON Pump Casing (PPL2102CG)
- DAYTON Mounting Bracket (4JPH1)
- YAMADA SPOOL 10 (801404)
- Dayton Pump Parts