Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid, 2", For 3HJW6
Mfr # 22A616
Zoro # G8325457
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene
- For Use With 3HJW6
- Includes Balls, Diaphragms, O-Rings
- Shaft Dia. (In.) 2 in
- Section Description Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A616
- Zoro # G8325457
- UPC # 190735168622
- Country of Origin Japan
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 2 in |
Description
Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3HJW6, 3HJW6A, Compatible with Manufacturer Model Number 3HJW6, 3HJW6A, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bowl With Bearing (PPL4402FG)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1H4E0)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- SCULLY Vs-528 00275 2" X 2" Ventalarm (VS-528)
- DAYTON Pump Adaptor (PPL2306CG)
- DAYTON Cartridge Filter, #50 (4TY51)
- DAYTON Brush Kit (PPHBRUSHKITG)
- DAYTON Retainer (PPM33N006G)
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- DAYTON Motor, 3/4 HP, 3 PH TEFC (PPM618354G)
- STENNER Injection Check Valve 1/4In, PK5 (MCDBINJ)
- Dayton Pump Parts