Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid, 1 In., For 3HJX2
Mfr # 22A617
Zoro # G8339931
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene
- For Use With 3HJX2
- Includes Balls, Diaphragms, Valve Seats
- Shaft Dia. (In.) 1 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A617
- Zoro # G8339931
- UPC # 190735168639
- Country of Origin Japan
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1 in |
Description
Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 22A599, 34TJ46, 3HJX2, 3HJX2A, Compatible with Manufacturer Model Number 22A599, 34TJ46, 3HJX2, 3HJX2A, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Jet, Shallow Well (1D878)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-SSV)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- LITTLE GIANT PUMP Repair Kit, For 2P353, 3P639, 3P641, 3P643 (599320)
- DAYTON Pump Repair Kit, Fluid (6PY66)
- DAYTON Shaft (PPTPXX811G)
- DAYTON Trap Cover, 7 in. dia. (PP27223E50901G)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DAYTON Bushing, Carbon Graphite, PK3 (PPO9ZN011G)
- DAYTON Impeller Kit, Use With 6KHN8 (6KHP0)
- AMPCO Nut Hex Cover 180-224 Zp1/Zp2 & Waukesha U/U2 (P1SX108372)
- Dayton Pump Parts