Shop All Pump Parts
Dayton
Pump Repair Kit, Buna N, Air, 1 In.
Mfr # 22A618
Zoro # G8453672
original price:
$403.99
10% off
new price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna N
- For Use With 22A595, 22A596, 22A601
- Includes Cushions, Packing, Pilot Valve Assembly, Springs, V-Packing
- Warranty 1 yr
- Section Description Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A618
- Zoro # G8453672
- UPC # 190735168646
- Country of Origin Japan
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Air End Repair Kit |
Type | Buna N |
For Use With | 22A595, 22A596, 22A601 |
Includes | Cushions, Packing, Pilot Valve Assembly, Springs, V-Packing |
Warranty | 1 yr |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible Connection Media Type | Air |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of Gaskets | 1 |
Compatible with Manufacturer Model Number | 22A595, 22A596, 22A601 |
Compatible Manufacturer Part Number | 22A595, 22A596, 22A601 |
Compatible with Manufacturer Part Number | 22A595, 22A596, 22A601 |
Compatible Grainger Part Number | 22A595, 22A596, 22A601 |
Compatible with Manufacturer Model Number [NEW] | 22A595, 22A596, 22A601 |
Compatible Manufacturer Model Number | 22A595, 22A596, 22A601 |
For Use with Mfr. Model Number | 22A595, 22A596, 22A601 |
For Use With Mfr. Model Number | 22A595, 22A596, 22A601 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 22A595, 22A596, 22A601, Compatible with Manufacturer Model Number 22A595, 22A596, 22A601, Includes Cushions, Packing, Pilot Valve Assembly, Springs, V-Packing, Product Type Air End Repair Kit, Compatible with Series Not Applicable, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Diaphragm Material Not Applicable, Compatible Connection Media Type Air
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- ZORO SELECT Drum Thief Sampler, 150mL, PK25 (2440-25S)
- HILLMAN 5LB 6x10 Cera EXT Screw (48618)
- DAYTON Capacitor (PP211580-08G)
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP601914G)
- DAYTON Pipe Plug (PP60003G)
- DAYTON Drive Shaft Assembly (PPM31N007G)
- DAYTON Pressure Switch Kit (PP21006X801G)
- DAYTON Ball 25t (770691)
- DAYTON Pipe Plug SS316, 1/4 Npt SS (PP60154G)
- UDP HOSE DISCHARGE PVC2""X50' (HA3853003)
- Dayton Pump Parts