Shop All Pump Parts
Dayton
Pump Repair Kit, Air
Mfr # 6PY80
Zoro # G1730793
original price:
$438.15
19% off
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6PY45, 6PY46, 6PY56, 6PY57
- Includes Gaskets, O-Rings and Seal Rings
- Section Description Air
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6PY80
- Zoro # G1730793
- UPC # 190735371008
- Country of Origin Japan
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Air End Repair Kit |
Type | Buna |
For Use With | 6PY45, 6PY46, 6PY56, 6PY57 |
Includes | Gaskets, O-Rings and Seal Rings |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible with Manufacturer Model Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Number of Gaskets | 1 |
Compatible Connection Media Type | Air |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number [NEW] | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Compatible with Manufacturer Part Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Compatible Grainger Part Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Compatible Manufacturer Part Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Compatible Manufacturer Model Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
For Use with Mfr. Model Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
For Use With Mfr. Model Number | 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 22A598, 22A599, 34TJ42, 34TJ43, 34TJ45, 34TJ46, 34TJ47, 3HJW4A, 3HJW5, 3HJW5A, 3HJW6, 3HJW6A, 3HJX1, 3HJX1A, 3HJX2, 3HJX2A, 3HYW3, 3HYW3A, 6PY45, 6PY45B, 6PY46, 6PY46B, 6PY56, 6PY56B, 6PY57, 6PY57B, YHJW4
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L (G2P10NQ9GMA)
- STENNER Replacement Tube Kit, #2 includes duckbill (UCCP2FD)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- DAYTON Ball 50t (770693)
- DAYTON Lip Seal (PPR8ZN001G)
- DAYTON Pump Repair Kit, For 2ZXN8, 2ZXN9 (21TH39)
- DAYTON Diaphragm 25n (771259)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- DAYTON External Retaining Ring (PPO3ZN012G)
- DAYTON Water Slinger (PP60012G)
- Dayton Pump Parts