Shop All Pump Parts
Dayton
Pump Repair Kit
Mfr # 5UXN2
Zoro # G0840655
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact Flexible Impeller
- For Use With 5UXL7, 5UXL8, 5UXL9, 5UXN0
- Includes (2) Gaskets, (2) Impellers
- Application Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXN2
- Zoro # G0840655
- UPC # 190735353608
- Country of Origin China
- Category Pump Parts
Details
Item | Utility Pump Kit |
Type | Compact Flexible Impeller |
For Use With | 5UXL7, 5UXL8, 5UXL9, 5UXN0 |
Includes | (2) Gaskets, (2) Impellers |
Application | Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids |
Compatible with Brand | Dayton |
Compatible with Pump Type | Flexible Impeller Utility Pump |
Description
Utility Pump Kit, Compatible with Brand Dayton, Compatible with Grainger Part Number 5UXL7, 5UXL8, 5UXL9, 5UXN0, Includes (2) Gaskets, (2) Impellers, Compatible with Pump Type Flexible Impeller Utility Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Cap, 3 In. Dia. (AB-70001)
- SIMER Overhaul Kit (FPP5002)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXP8)
- FINISH THOMPSON Head, PP, Blue (107071-1)
- DAYTON Check Valve (PP60320G)
- DAYTON Bearing (PPTCOL10G)
- DAYTON Output Gear (116-100-1005)
- DAYTON Diaphragm 10/15 Tpo (771972)
- DAYTON Flap Valve Assembly, Neoprene (2UV52)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- ARO Needle Valve, 104104-N06 (104104-N06)
- Dayton Pump Parts