Shop All Flexible Impeller Pumps
Dayton
Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
Mfr # 3ACA6
Zoro # G2995632
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Voltage 12V DC
- Amps 7.5
- Motor Enclosure Totally Enclosed Fan Cooled
- Inlet/Outlet (In.) 3/4 MGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ACA6
- Zoro # G2995632
- UPC # 190735278970
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Width (In.) | 4 3/4 in |
Length (In.) | 7 5/8 in |
Cord Length | 7 4/5 ft |
Height (In.) | 3 1/8 in |
Overall Height | 3.1 in |
Overall Width | 4.8 in |
Overall Length | 7.6 in |
Impeller Diameter | 1 3/8 in |
Discharge Connection Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Description
Pump, Housing Material Plastic, Horsepower - Maximum 1/12 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 3.4 gpm, Viscosity - Maximum 3,000 SUS, Feet of Head - Maximum 40 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 7 4/5 ft, Priming Self-Priming, Operating Pressure - Maximum 17.3 psi, Suction Lift - Maximum 7.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear Pump Mechanical Seal, Buna (4KHL1)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 15' (CFS2-DNBPN-15)
- DAYTON Pump, Grinder, 2 HP (3BB98)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 230V (WS3032D3)
- DAYTON Pump, Utility, 1/12hp (3YU61)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA5)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp (6KHN7)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- Dayton Flexible Impeller Pumps