Shop All Flexible Impeller Pumps
Dayton
Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps
Mfr # 3ACA5
Zoro # G1954547
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Voltage 12V DC
- Amps 7.5
- Motor Enclosure Totally Enclosed Fan Cooled
- Inlet/Outlet (In.) 3/4 MGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ACA5
- Zoro # G1954547
- UPC # 190735278963
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Width (In.) | 4 3/4 in |
Length (In.) | 6 in |
Cord Length | 1 ft |
Height (In.) | 3 1/8 in |
Overall Height | 3.1 in |
Overall Length | 6 in |
Overall Width | 4.8 in |
Media Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Impeller Diameter | 1 3/8 in |
Discharge Connection Size | 3/4 in |
Description
Pump, Housing Material Plastic, Horsepower - Maximum 1/12 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 3.4 gpm, Viscosity - Maximum 3,000 SUS, Feet of Head - Maximum 40 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 1 ft, Priming Self-Priming, Operating Pressure - Maximum 17.3 psi, Suction Lift - Maximum 7.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-322)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ73)
- DAYTON Utility Pump 12VDC (5UXN0)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- DAYTON Utility Pump 12VDC (5UXL8)
- Dayton Flexible Impeller Pumps