Shop All Flexible Impeller Pumps
Dayton
Pump, Pedestal, Inlet/Outlet 1/2 In.
Mfr # 3ACA9
Zoro # G2974885
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Inlet/Outlet (In.) 1/2 NPT
- GPM of Water @ 5 Ft. of Head 5.7 gpm
- Max. Head (Ft.) 70 ft
- Max. Pressure (PSI) 30.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ACA9
- Zoro # G2974885
- UPC # 190735279007
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Width (In.) | 3 3/8 in |
Height (In.) | 3 1/16 in |
Size Height O.C. (In.) | 1 5/8 in |
Shaft Dia. (In.) | 1/2 in |
Length (In.) | 5 5/8 in |
Overall Height | 3.1 in |
Overall Length | 5.6 in |
Overall Width | 3.4 in |
Impeller Diameter | 56 1/2 mm |
Discharge Connection Size | 1/2 in |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Feet of Head - Maximum 70 ft of head, Flow Rate - Maximum 5.9 gpm, Housing Material Brass, Impeller Material Buna-N, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Priming Self-Priming, Required Horsepower 1/3 hp, Shaft Material Stainless Steel, Shaft Outer Diameter 1/2 in, Viscosity - Maximum 5,000 SUS, Motor Mounting Type Close Coupled, Operating Pressure - Maximum 30.3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Cover (PPUL2902G)
- ZOELLER Sewage Package System (912-1165)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- ARO Polyvinylidene, O-Ring, White (Y328-126)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp (6KHN7)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- DAYTON Utility Pump 12VDC (5UXL8)
- SCC PUMPS Imp Pump, Flex, 115V, 6 GPM, 6 ft., Cord-Plug (AC-60606-10Z)
- Dayton Flexible Impeller Pumps