Shop All Flexible Impeller Pumps
Dayton
Pump, Pedestal, Inlet/Outlet 1 In
Mfr # 3ACB2
Zoro # G0617775
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Inlet/Outlet (In.) 1 NPT
- GPM of Water @ 5 Ft. of Head 20.2 gpm
- Max. Head (Ft.) 85 ft
- Max. Pressure (PSI) 36.7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ACB2
- Zoro # G0617775
- UPC # 190735279021
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 5 11/16 in |
Width (In.) | 4 11/16 in |
Height (In.) | 4 1/4 in |
Shaft Dia. (In.) | 5/8 in |
Size Height O.C. (In.) | 2 1/8 in |
Overall Height | 4.3 in |
Overall Width | 4.7 in |
Overall Length | 5.7 in |
Impeller Diameter | 65 1/2 mm |
Discharge Connection Size | 1 in |
Shaft Outer Diameter | 5/8 in |
Media Intake Connection Size | 1 in |
Description
Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Feet of Head - Maximum 85 ft of head, Flow Rate - Maximum 20.5 gpm, Housing Material Brass, Impeller Material Buna-N, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Priming Self-Priming, Required Horsepower 1 hp, Shaft Material Stainless Steel, Shaft Outer Diameter 5/8 in, Viscosity - Maximum 5,000 SUS, Motor Mounting Type Close Coupled, Operating Pressure - Maximum 36.7 psi, Suction Lift - Maximum 10.2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB75)
- DAYTON Pump, 1/2 HP (4RK03)
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage (45MW94)
- DAYTON Utility Pump 12VDC (5UXN0)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA5)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps (3ABZ4)
- Dayton Flexible Impeller Pumps