Shop All Pump Parts
Dayton
Pump Muffler, 40 Micron, 3/4 In NPT In.
Mfr # 22A608
Zoro # G5293583
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 40 Micron
- Pump Ports (In.) 3/4 in
- Includes None
- Standards None
- Accessory Type Pump Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A608
- Zoro # G5293583
- UPC # 190735168547
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Muffler |
Type | 40 Micron |
Pump Ports (In.) | 3/4 in |
Includes | None |
Standards | None |
Accessory Type | Pump Muffler |
Compatible with Brand | Yamada America |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Product Type | Muffler |
Compatible Connection Media Type | Air |
Description
Muffler, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible with Grainger Part Number 22A592, 22A593, 3HJV9, 3HJW2, 3HJW2A, 3HJW8, 3HJW8A, 3HJW9, 3HJW9A, 6PY35, 6PY35B, 6PY36, 6PY36B, 6PY40, 6PY40A, 6PY41, 6PY41A, 6PY43, 6PY43B, 6PY44, 6PY44B, 6PY47, 6PY47B, 6PY48, 6PY48B, 6PY52, 6PY52A, 6PY53, 6PY53A, 6PY54, 6PY54A, 6PY55, 6PY55A, Dampener Type Not Applicable, Diaphragm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMD2WOP)
- PACER S-Series, 2" NPT Ports, B&S Series 950, 200 GPM (SE2UL E950)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- DAYTON Gland Nut (PPT2P517G)
- DAYTON Setscrew (PPTWA313G)
- DAYTON Gear (PPO81N002G)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DAYTON Stud, 3/8-16 x 1-5/8 In. (PP60001)
- DAYTON Seal Assembly, Viton (5DXZ0)
- FILL-RITE Pedestal Stand, 33 in. L, 1-1/4 in. Size (FRPA125)
- Dayton Pump Parts