Shop All Pump Parts
Dayton
Pump Muffler, 40 Micron, 1 In NPT In.
Mfr # 22A609
Zoro # G5293574
original price:
$102.29
18% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 40 Micron
- Pump Ports (In.) 1 in
- Includes None
- Standards None
- Accessory Type Pump Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A609
- Zoro # G5293574
- UPC # 190735168554
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Muffler |
Type | 40 Micron |
Pump Ports (In.) | 1 in |
Includes | None |
Standards | None |
Accessory Type | Pump Muffler |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Product Type | Muffler |
Compatible with Brand | Yamada America |
Compatible Connection Media Type | Air |
Description
Muffler, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU59)
- WEBSTER Spm-15-1 Booster Pump & Motor (SPM-15-1)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- DAYTON Capacitor (PPT2P542G)
- DAYTON Rubber Tape Mat (PP273455304G)
- DAYTON Diffuser (PP14003G)
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP60192G)
- DAYTON Double Plunger Group Kit (PPKITOP03G)
- DAYTON Ball 25t (770691)
- SPRINGER PARTS U1 Mod 60/130 SS/NBR Single; Replaces Waukesha Cherry-Burrell Part# 105271 (105271SP)
- Dayton Pump Parts