Shop All Convertible Well Jet Pumps
Dayton
Pump, Jet, 1/2 HP
Mfr # 1D877
Zoro # G3384114
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Amps 13.0/6.5 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 10.8 gpm
- Body Material Cast Iron
- Max. Suction Lift 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1D877
- Zoro # G3384114
- UPC # 190735131893
- Country of Origin United States
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 6-1/2 |
Length (In.) | 13-7/8 |
Height (In.) | 12-3/4 |
Overall Height | 12 3/4 in |
Overall Width | 6 1/2 in |
Inlet Dia. | 1 1/4 in |
Discharge Dia. | 3/4 in |
Overall Length | 14 in |
Description
Convertible Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 13.0/6.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 14.2 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 10.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 7.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 10 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 6 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 3.3 gpm, Flow Rate @ 80 Ft. Lift @ 50 PSI 1.7 gpm, Max. Suction Lift 40 ft, Body Material Cast Iron, Motor Enclosure -, Discharge 3/4 in NPT, Inlet 1-1/4 in NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- SPRINGER PARTS Mechanical Seal; Replaces GOULDS PUMPS 10K81 (10K81SP)
- DAYTON Motor (PP2LTAE23TCG)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm (53JU96)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HFA4)
- DAYTON Pump, Jet, 1 HP (1D873)
- FLOTEC Jet Pump, Thermoplastic, Convertible, 1HP (FP4332)
- Dayton Convertible Well Jet Pumps