Shop All Pump Heads
Dayton
Pump Head, 3 HP, 2x 1 1/2 In.
Mfr # 4JMY7
Zoro # G0929652
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 3 hp
- Inlet 2 in
- Outlet 1 1/2 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMY7
- Zoro # G0929652
- UPC # 190735326893
- Country of Origin China
- Category Pump Heads
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 8 5/8 in |
Max. Dia. Solids | 1/8 |
Height | 7 5/8 in |
Length | 2 7/8 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 2 in |
Overall Height | 7.6 in |
Overall Length | 2.8 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Width | 8.6 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 81 ft, Flow Rate @ 10 ft of Head (Maximum) 144 gpm, Flow Rate @ 20 ft of Head (Maximum) 131 gpm, Flow Rate @ 30 ft of Head (Maximum) 116 gpm, Flow Rate @ 50 ft of Head (Maximum) 85 gpm, Horsepower (Maximum) 3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Fastener Pkg, Steel (P64940)
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180013 (FK27180013SP)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666101-2EB-C)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHF6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHG4)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- Dayton Pump Heads