Shop All Pump Heads
Dayton
Pump Head, 2 HP, 2x 1 1/2 In.
Mfr # 4JMY6
Zoro # G3415447
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 2 hp
- Inlet 2 in
- Outlet 1 1/2 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMY6
- Zoro # G3415447
- UPC # 190735326886
- Country of Origin China
- Category Pump Heads
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 8 5/8 in |
Height | 7 5/8 in |
Length | 2 7/8 in |
Max. Dia. Solids | 1/8 |
Overall Height | 7.6 in |
Overall Width | 8.6 in |
Overall Length | 2.8 in |
Intake Pipe Size | 2 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 68 ft, Flow Rate @ 10 ft of Head (Maximum) 114 gpm, Flow Rate @ 20 ft of Head (Maximum) 109 gpm, Flow Rate @ 30 ft of Head (Maximum) 92 gpm, Flow Rate @ 50 ft of Head (Maximum) 55 gpm, Horsepower (Maximum) 2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 66605J-333 (66605J-333)
- LITTLE GIANT PUMP Control Box, 2HP, 230V, 1Phase (2823018110)
- DAYTON Nozzle, Diesel Fuel (10J823)
- MADISON Level Transmitter, Stem 18-5/8" L (C4651-12802)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- DAYTON Pump Head, 1 1/2 HP, 1 1/2 x 1 1/4 In. (4JMY5)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF8)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- DAYTON Centrifugal Pump Head, 5 HP, Bronze (10X668)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- Dayton Pump Heads