Shop All Pump Heads
Dayton
Pump Head, 1/2 HP, 3/4 x 3/4 In.
Mfr # 4JMY2
Zoro # G3438793
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/2 hp
- Inlet 3/4 in
- Outlet 3/4 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4JMY2
- Zoro # G3438793
- UPC # 190735326848
- Country of Origin China
- Category Pump Heads
Dimensions
Height | 7 13/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 |
Width | 8 3/8 in |
Length | 3 in |
Overall Height | 7.8 in |
Discharge Pipe Size | 3/4 in |
Intake Pipe Size | 3/4 in |
Overall Width | 8.3 in |
Overall Length | 3 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 50 ft, Flow Rate @ 10 ft of Head (Maximum) 34 gpm, Flow Rate @ 20 ft of Head (Maximum) 29 gpm, Flow Rate @ 30 ft of Head (Maximum) 20 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Housing Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINSTREAM MARINE Bilge Tablets (MM2403)
- JABSCO Handy Boy Utility Pump (33799-0000)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- DAYTON Adapter (PPTLS0705G)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- DAYTON Discharge Head (PPTNXZ03G)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 2.1 (R10416CA)
- Dayton Pump Heads