Shop All Pump Heads
Dayton
Pump Head, 1 HP, 1 1/2 x 1 1/4 In.
Mfr # 4JMY4
Zoro # G0664255
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 hp
- Inlet 1 1/2 in
- Outlet 1 1/4 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMY4
- Zoro # G0664255
- UPC # 190735326862
- Country of Origin China
- Category Pump Heads
Dimensions
Max. Dia. Solids | 1/8 |
Height | 7 13/16 in |
Length | 2 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 5/16 in |
Overall Width | 8.3 in |
Discharge Pipe Size | 1 1/4 in |
Overall Height | 7.8 in |
Overall Length | 2.6 in |
Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 65 ft, Flow Rate @ 10 ft of Head (Maximum) 75 gpm, Flow Rate @ 20 ft of Head (Maximum) 65 gpm, Flow Rate @ 30 ft of Head (Maximum) 48 gpm, Flow Rate @ 50 ft of Head (Maximum) 10 gpm, Horsepower (Maximum) 1 hp, Housing Material 304 Stainless Steel, Impeller Design Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ48)
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (25GBC3012P0)
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. (4JMY6)
- DAYTON Discharge Head (PPTNYA93G)
- Dayton Pump Heads