Shop All Pump Heads
Dayton
Pump Head, 1 1/2 HP, 1 1/2 x 1 1/4 In.
Mfr # 4JMY5
Zoro # G1285794
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet 1 1/2 in
- Outlet 1 1/4 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JMY5
- Zoro # G1285794
- UPC # 190735326879
- Country of Origin China
- Category Pump Heads
Dimensions
Length | 2 5/8 in |
Width | 8 5/16 in |
Height | 7 13/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 |
Overall Length | 2.6 in |
Discharge Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/2 in |
Overall Height | 7.8 in |
Overall Width | 8.3 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 1 1/4 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 78 ft, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 20 ft of Head (Maximum) 95 gpm, Flow Rate @ 30 ft of Head (Maximum) 76 gpm, Flow Rate @ 50 ft of Head (Maximum) 35 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head (4UA67)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHG4)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- Dayton Pump Heads