Shop All Grinder Pumps
Dayton
Pump, Grinder, 2 HP
Mfr # 3BB98
Zoro # G0286255
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3BB98
- Zoro # G0286255
- UPC # 190735280249
- Country of Origin China
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 16 in |
Cord Length - Pumps | 20 ft. |
Manufacturers Warranty Length | 1 yr |
Length | 21" FNPT |
Max. Dia. Solids | 3" |
Max. Diameter Solids | 3 in |
Diameter | 8-13/16" |
Height | 21" |
Cord Length | 20 ft |
Overall Length | 21 in |
Body Dia. | 8 13/16 in |
Overall Height | 21 in |
Discharge Dia. | 1 1/4 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 4 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 20 Ft. of Head 57 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Flow Rate @ 60 Ft. of Head 54 gpm, Max. Head 100 ft, Min. Sump Pit Dia. 16 in, Body Dia. 8 13/16 in, Overall Height 21 in, Cord Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- PHCC PRO SERIES NO Caged Dual Micro-reed Float Switch 115VAC (DFC1.5)
- PALMETTO PACKING Packing Extractor, Non-Removable, 30 In. L (1106)
- DAYTON Grinder Pump, 5 HP, 460 Volts, 10.34 Amps (12T650)
- DAYTON Grinder Pump, 3 HP, 230 Volts, 9 Amps (11A343)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps (12T647)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS (11A344)
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps, SS (11A345)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- Dayton Grinder Pumps