Shop All Pond & Fountain Pumps
Dayton
Pump, Fountain, 3/4 HP, 230V
Mfr # 5RGV5
Zoro # G0489763
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 230V AC
- Amps 6 A
- Max. Head 50 ft
- Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RGV5
- Zoro # G0489763
- UPC # 190735350348
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 in |
Cord Length | 12 ft |
Width | 7 3/4 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 8 in |
Overall Length | 15.8 in |
Overall Width | 7.8 in |
Solid Diameter (Maximum) | 0.13 in |
Compatible Discharge Pipe Size | 1 in |
Description
Pond Pump, Pump Housing Material Brass, Horsepower 3/4 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 50 ft, Flow Rate @ 5 ft of Head (Maximum) 100 gpm, Flow Rate @ 10 ft of Head (Maximum) 98 gpm, Flow Rate @ 15 ft of Head (Maximum) 92 gpm, Flow Rate @ 20 ft of Head (Maximum) 85 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661AJ-3EB-C)
- SJE-RHOMBUS NO Control Float Switch (1057650)
- ZORO SELECT Hand Drum Pump, Lever, Polypropylene (P60P)
- ARO Ball, Viton (93278-3)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pump, Fountain, 1 HP (5RWG4)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- DAYTON Pond Pump, 1/3 hp, 115V AC, Plastic Housing (55MU69)
- DAYTON Pond Pump, 1 hp, 115V AC, Plastic Housing (55MU71)
- DAYTON Pond Pump, 1/5 hp, 115V AC, Plastic Housing (55MU68)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- Dayton Pond & Fountain Pumps